Shop All Thread Insert Tools
Avk
Expandable Tool, 6-32, Steel
Mfr # AA181-632
Zoro # G9676527
original price:
$13.25
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Use With Internal Thread Size 6-32
- Application For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
- For Use With 6-32 Inserts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AA181-632
- Zoro # G9676527
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6-32 |
Overall Length | 1 1/8 in |
Compatible Thread Size | #6-32 |
Details
Item | Expandable Tool |
Type | Pneumatic |
Application | For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip |
For Use With | 6-32 Inserts |
Material | Steel |
Thread Type | UNC |
Accessory Type | Expandable Tool |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Round |
Product Type | Expandable Tool |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Tool Type | Expandable Tool |
Description
Expandable Tool, Product Type Expandable Tool, Compatible Tool Type Expandable Tool, Compatible Thread Size #6-32, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 1/8 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4R-5PK)
- VAUGHAN 18 Inch Pry Crow Bar with Nail Puller and Curved Handle (050003)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.106)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.323 (300 P)
- AVK Insert Installation Tool, 1/4-20, Steel (AKPT9P420)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- AVK Expandable Tool, M6 x 1.0, Steel (AA181-610)
- AVK Expandable Tool, 5/16-18, Steel (AA181-518)
- AVK Insert Installation Tool, 10-32, Steel (AKPT15P1032)
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-18 (3532-5/16HIP)
- Avk Thread Insert Tools