Shop All Butterfly Valves
Avk Carbo-Bond/Bitorq Valve Automation
BI-TORQ 6in Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator
Mfr # BY-LN-2-60-145-SR
Zoro # G208640067
product price: $1,769.99
/ea
Free Shipping & Returns
$1,769.99
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
- Brand Avk Carbo-Bond/Bitorq Valve Automation
- MFR # BY-LN-2-60-145-SR
- Zoro # G208640067
- Country of Origin China
- Category Butterfly Valves
Description
6 lug style butterfly valve w/ buna seals and spring return pneum. Actuator the bi-torq by-ln-2-60-125-sr series 6 lug style automated butterfly valve features a standard cast iron body, ss disc and buna seal. The valve has a pressure rating to 225 psi thru 8 and a temperature rating of +180f. The buna seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a pn-125-sr spring return air-to-open, spring to fail close pneumatic actuator sized for 80psi air supply.
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
- VIEGA Insert Stiffner (16423)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- LEGEND VALVE 1-1/4 IPS NO LEAD COMPANION FL (310-246NL)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z826B1-XL)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/EPDM, Lever Handle (BYV22060A0EL000)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2-304-EPDM)
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- Avk Carbo-Bond/Bitorq Valve Automation Valves