Shop All Ball Valves
Avk Carbo-Bond/Bitorq Valve Automation
BI-TORQ 2in SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator
Mfr # IS-2PF-20-100-SR
Zoro # G208588130
Free Shipping & Returns
$1,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk Carbo-Bond/Bitorq Valve Automation
- MFR # IS-2PF-20-100-SR
- Zoro # G208588130
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
2 ss split body ansi 150# flanged ball valve w/spring ret. Pneum. Actuator the bi-torq is-2pf-20-100-sr is a pneumatically-actuated 2 full port ss ball valve with 150# ansi standard flanged ends. The class 150 valve has a temperature rating from 0f to +450f. Tfe seats and tfe seals are compatible with a wide range of industries and media type. The split body design allows for easy maintenance and repair. This version comes complete with a pn-100-sr spring return air to open, spring to close anodized aluminum pneumatic actuator sized for 80psi air supply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- B & K COUPLE COMP GALV 1.5""X3"" (160-007)
- CHICAGO FAUCET Laminar Flow Outet, Vandal Resistant (E36JKABCP)
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (7010010)
- BANJO 3/4" FNPT Polypropylene Ball Valve Inline (V075)
- LEGEND VALVE 2" T-710 S.S. BALL VALVE (113-128)
- BONOMI Electric Actuated, CS Flanged, Ball Valve, Body Style: 2-Way (M8E766001-003-2)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010127)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7150601)
- ZORO SELECT 1/2" FNPT Brass Ball Valve with Drain Inline (1PYN9)
- Avk Carbo-Bond/Bitorq Valve Automation Ball Valves