Shop All Earbuds & Headphones
Avid
Rolling Classpack
Mfr # 5CAS-1705BL-K
Zoro # G7615256
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color White
- Width 7"
- Height 4"
- Impedance 32 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 5CAS-1705BL-K
- Zoro # G7615256
- UPC # 753677509986
- Country of Origin Taiwan, Province of China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Width | 7" |
Height | 4" |
Details
Color | White |
Impedance | 32 Ohm |
Product Type | Headphone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME iPhone 15/Android Home Charging Kit (OTH1PD1U6TC)
- ILC Replacement for GE General Electric G.E 200-081 Battery (200-081 BATTERY GE GENERAL ELECTRIC G.E)
- MYID Badge Holder, Rubberized, PK2 (038940)
- AIPHONE Master Station, 24VDC, CAT-5e (AX-8MV)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- AVID 12Cpae808 Yellow (8EDU-12CPAE-808YEL)
- AVID Classroom Headset, AE39 (2AE3-9GRYUS-B32)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- AVID Ae-35 White Headphones (1EDU-AE35WH-TNOMIC)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- BLUEPARROTT S450-XT Stereo Bluetooth Headset Headset (203582)
- Avid Earbuds & Headphones