Shop All Earbuds & Headphones
Avid
Classroom Headset, AE39
Mfr # 2AE3-9GRYUS-B32
Zoro # G6309004
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Gray
- Width 7"
- Height 4"
- Impedance 32 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 2AE3-9GRYUS-B32
- Zoro # G6309004
- UPC # 753677508644
- Country of Origin Unknown
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Width | 7" |
Height | 4" |
Details
Color | Gray |
Impedance | 32 Ohm |
Product Type | Headset |
Description
The USB plug on the AE-39 makes it a perfect headset for using language learning software. The USB plug offers excellent sound quality and removes the need for software to continually configure the microphone. The earpieces have soft padded earpads and comes with an extra pair of vinyl earpads. " ITEM IS NOT IN RETAIL PACKAGING "
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Gray (EAX-300 GRAY)
- INNOVERA Mid-Size Wireless Optical Mouse w/Micro USB, 2.4 GHz/32 ft Wireless (IVR61500)
- ENERGIZER Lithium 2032 3 V Electronic/Watch Battery 4 pk (2032BP-4)
- AVID Durable Headphone W/Over (2AE5-4BL)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- AVID 12Cpae808 Yellow (8EDU-12CPAE-808YEL)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- SENTRY True Wireless Earbuds W Chrge Case Grey (BT973)
- Avid Earbuds & Headphones