Shop All Earbuds & Headphones
Avid
Ae-808 Yellow Headphones
Mfr # 1EDU-AE808Y-ELLOW
Zoro # G5516017
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Color Yellow
- Features Noise Reduction, Adjustable Headband, Coil Cord, Swivel Mechanism
- Material Vinyl
- Product Type Headphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 1EDU-AE808Y-ELLOW
- Zoro # G5516017
- UPC # 753677508460
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 10 ft |
Details
Color | Yellow |
Features | Noise Reduction, Adjustable Headband, Coil Cord, Swivel Mechanism |
Material | Vinyl |
Product Type | Headphone |
Impedance | 32 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTHCAM 32 Megapixel Trail Camera with 1080 Vide (GMAX32VNG)
- ILC Replacement For Nss Enterprises, 2Pk, Wrangler 2010 Ab 24 Volts (WRANGLER 2010 AB 24 VOLTS 2 PACK)
- EZGENERATION 1 Ft Superspeed Usb 3.0 Cable A To B - M-M (EZ538227)
- VALVE Steam Deck 256GB Handheld Video Game Console - Black (V004284-30)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- AVID Ae-35 White Headphones (1EDU-AE35WH-TNOMIC)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- AVID Ae-1 M Earphones (2AE1-699363-2MIC)
- SPRACHT ZuM Maestro HS-2060, Monaural, Over the Head Headset (HS2060)
- Avid Earbuds & Headphones