Shop All Headsets
Avid
Ae 55 Headest Blue Silver
Mfr # 2AE55BL
Zoro # G100487456
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Canceling Yes
- Features Reinforced, Adjustable Headband, Noise Reduction, Passive Noise Cancellation, Durable
- Color Blue
- Cable Length 6 ft
- Product Type Headset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cable Length | 6 ft |
Details
Noise Canceling | Yes |
Features | Reinforced, Adjustable Headband, Noise Reduction, Passive Noise Cancellation, Durable |
Color | Blue |
Product Type | Headset |
Impedance | 32 Ohm |
Description
The AVID brand Ae 55 Headset is a noise canceling headset with a blue color. It has a 6 ft cable and an impedance of 32 Ohm. It is a headset type product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Commercial Series 2x1 Menu Board Ceiling Mount for Displays between 32 (39662)
- ILC Replacement For TROJAN T605, 6PK (T605-6-PACK)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SLA1041, SLA1042 With 12V Charger (MAX3942785)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- AVID Ae 55 Headest Black Silver (2AE55KL)
- DELTON K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case (DBHK130)
- LOGITECH Zone Wireless Plus-MSFT Binaural Over-the-Head Headset, Black (981000858)
- SPRACHT ZuM ZuMRJ9B Binaural Over The Head Headset, Black (ZUMRJ9B)
- GARVIN INDUSTRIES INC Garvin Industries DST-500 Inside Diameter Distribution Ring; 5 in. (DST-500)
- GOOGLE Pixel Buds Pro- Fog (GA03203-US)
- LOGITECH H540 Corded Headset, USB, Black (981-000510)
- Avid Headsets