Shop All Earbuds & Headphones
Avid
Ae-404
Mfr # 2EDU-AE404B-LK
Zoro # G7174256
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Product Type Headphone
- Impedance 32 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 2EDU-AE404B-LK
- Zoro # G7174256
- UPC # 753677516335
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Details
Color | Black |
Product Type | Headphone |
Impedance | 32 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- RCA IR Master Remote Control, Black (KM38R01)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Interstate DCM0018 (ML18-12GEL668)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- AVID Ae-35 White Headphones (1EDU-AE35WH-TNOMIC)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- AVID Durable Headphone W/Over (2AE5-4BL)
- JBL Live 460NC Bluetooth On Ear Headphones, Black (JBLLIVE460NCBLKAM)
- Avid Earbuds & Headphones