Shop All Earbuds & Headphones
Avid
Ae-35 White Headphones
Mfr # 1EDU-AE35WH-TNOMIC
Zoro # G7174423
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Width 7"
- Height 4"
- Product Type Headphone
- Impedance 32 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 1EDU-AE35WH-TNOMIC
- Zoro # G7174423
- UPC # 753677509993
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Width | 7" |
Height | 4" |
Details
Product Type | Headphone |
Impedance | 32 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er14335 (CS-ER14335)
- ILC Replacement for Battery Life Saver / BLS Desulfator Reviver Rejuvenator 12V 24V (DESULFATOR REVIVER REJUVENATOR 12V 24V BATTERY LI)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- AVID Classroom Headset, AE39 (2AE3-9GRYUS-B32)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- AVID Ae-1 M Earphones (2AE1-699363-2MIC)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- HAMILTONBUHL Headset Mic Volume Trrs Plug (SCG-AMV)
- Avid Earbuds & Headphones