Shop All Earbuds & Headphones
Avid
Ae-1 M Earphones
Mfr # 2AE1-699363-2MIC
Zoro # G7175516
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- Color Black
- Height 4"
- Width 5"
- Impedance 32 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 2AE1-699363-2MIC
- Zoro # G7175516
- UPC # 753677510005
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 5 ft |
Height | 4" |
Width | 5" |
Details
Color | Black |
Impedance | 32 Ohm |
Product Type | Earset |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Windporing RSM, IP56 (PMMN4040A)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- CLORE AUTOMOTIVE Clore Automotive Llc BPES6000KE 3000 Peak Amp Battery Booster Pack (BPES6000KE)
- KENWOOD Earbud, Black, 48 In. L, Plastic (KHS-33)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- AVID Ae-35 White Headphones (1EDU-AE35WH-TNOMIC)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- AVID 12Cpae808 Yellow (8EDU-12CPAE-808YEL)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- AVID Classroom Headset, AE39 (2AE3-9GRYUS-B32)
- WILLIAMS SOUND Williams Sound Deluxe Behind-the-Head Headphones (WS-HED026)
- Avid Earbuds & Headphones