Shop All Earbuds & Headphones
Avid
6Kp35S Jack Box
Mfr # 5JB6-KP35S
Zoro # G6181525
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Product Type Signal Splitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 5JB6-KP35S
- Zoro # G6181525
- UPC # 753677508811
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Black |
Material | Plastic |
Product Type | Signal Splitter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size 21/23, Alkaline, 12V, PK2 (MN21)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIPS 20degree (KH8720)
- KINESIS Freestyle2 Kb 20" Spli (KB800PB-US-20)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Casil CA12100 (ML10-121531758)
- AVID Ae-1 M Earphones (2AE1-699363-2MIC)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- AVID 12Cpae808 Yellow (8EDU-12CPAE-808YEL)
- LOGITECH Zone Wired USB Headset, 981-000871 (981-000871)
- Avid Earbuds & Headphones