Shop All Earbuds & Headphones
Avid
24Cpae35 White Headphones
Mfr # 8EDU-24CP24-YLW
Zoro # G6204668
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color White
- Impedance 32 Ohm
- Product Type Headphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 8EDU-24CP24-YLW
- Zoro # G6204668
- UPC # 753677512061
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Details
Color | White |
Impedance | 32 Ohm |
Product Type | Headphone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Battery For iRobot Roomba 405 410 415 416 418 4000 4100 4210 4905 4296 (MAX3484040)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- UPG Sealed Lead Acid Battery, 6 V, 3.4Ah, UB634, F1 (Faston Tab) Terminal, AGM Type (D5732)
- FARGO ELECTRONICS Dtc1250E - Thermal - 16 Seconds Per Card/225 Cards Per Hour (Ymcko) - (050000)
- AVID Ae-1 M Earphones (2AE1-699363-2MIC)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- AVID Ae-35 White Headphones (1EDU-AE35WH-TNOMIC)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- AVID 12Cpae808 Yellow (8EDU-12CPAE-808YEL)
- JBL Tune 660NC On Ear Bluetooth Headphones, Black (JBLT660NCBLKAM)
- Avid Earbuds & Headphones