Shop All Earbuds & Headphones
Avid
12Cpae808 Yellow
Mfr # 8EDU-12CPAE-808YEL
Zoro # G7163232
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Yellow
- Impedance 32 Ohm
- Product Type Headphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avid
- MFR # 8EDU-12CPAE-808YEL
- Zoro # G7163232
- UPC # 753677508330
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Details
Color | Yellow |
Impedance | 32 Ohm |
Product Type | Headphone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MAX Power 026-148 Battery (026-148 BATTERY MAX POWER)
- UPG 165VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1620W-L6)
- FELLOWES Keyboard Manager, Black (8060101)
- POWERDRIVE AG13 1.5V Alkaline Button Battery, PK 2 (PDAG132B)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- AVID Classroom Headset, AE39 (2AE3-9GRYUS-B32)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- AVID Ae-1 M Earphones (2AE1-699363-2MIC)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- Avid Earbuds & Headphones