Shop All Power Supplies
Avg Automation
DC Power Supply, 85/264V AC, 23/27V DC, 60W, 2.5A, DIN Rail
Mfr # SPS-24V-60W
Zoro # G6040876
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85/264V AC
- Output Voltage 23/27V DC
- Output Amps 2.5A
- Mounting DIN Rail
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avg Automation
- MFR # SPS-24V-60W
- Zoro # G6040876
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 3.1 in |
Width | 2 in |
Depth | 4 in |
Details
Item | DC Power Supply |
Input Voltage | 85/264V AC |
Output Voltage | 23/27V DC |
Power Rating | 60W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Case Material | Metal |
Phase - Electrical | Single |
Style | Switching |
Hz | 50 to 60 Hz |
Output Noise | Less Than 100mV |
Series | SPS |
Operating Temp. Range | -13 Degrees to 140 Degrees F |
Standards | CE, Class 2 NEC |
Hold Up Time | 10 msec |
Peak Amps | 2.5 |
Status Indicator | LED |
Description
DC Power Supply, Input Voltage 85 to 264 V AC, Output Voltage 23 to 27V DC, Power Rating 60W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 3.1 in, Width 2 in, Depth 4 in, Series SPS, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 2.5, Output Noise Less Than 100mV, Hold Up Time 10 msec, Status Indicator LED, Operating Temp. Range -13 Degrees to 140 Degrees F, Standards CE, Class 2 NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- FESTO Proximity Sensor SME-10M-ZS-24V-E-2, 5-L-OE (SME-10M-ZS-24V-E-2,5-L-OE)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, MT212 Track Included (PSM19A24DAS)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- OMRON REFURBISHED 100-240V-AC AC TO DC POWER SUPPLY (CJ1W-PA202)
- PHIHONG 100-240V-Ac 0.5A Amp 56V-Dc Ac To Dc Power Supply (POE29U-1AT)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN40AS)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- BOGEN COMMUNICATIONS Mosfet Power Amp 125 Watt (HTA125A)
- Avg Automation Power Supplies