Shop All TV Mounts & Stands
Avf
AVF Group EL200B-A Eco Mount Flat To Wall
Mfr # EL200B-A
Zoro # G203988102
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avf
- MFR # EL200B-A
- Zoro # G203988102
- UPC # 752752002114
- Country of Origin China
- Category TV Mounts & Stands
Description
Features
- Product Type - Mount Flat To Wall
- Device Supported - Flat Panel Display
- VESA Mount Standard - 200 x 200
- Minimum Screen Size Supported - 25 in.
- Color - Textured Black
- Depth - 1.3 in.
- Compatibility - Flat Panel TV
- Material - Steel
- Height - 9.5 in.
- Width - 9.8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- TRIPP LITE Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable (U209-000-R)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 49" TV Screen (48 LCD Guardian)
- MOUNT-IT Floating Wall Shelves Bracket (DUAL) (MI-892)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- BAXTON STUDIO Quinn White and Walnut Finished 2-Door Wood TV Stand (159-9861)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB2)
- MANHATTAN Universal Flat-Panel Tv Articulating Mount, Double Arm Supports One (461382)
- Avf TV Mounts & Stands