Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450
Mfr # 05026
Zoro # G7517020
product price: $31.55
/pk 450, $0.07/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Weight 0.751 lbs
- Features Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05026
- Zoro # G7517020
- UPC # 72782050269
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | White |
Material | Paper |
Weight | 0.751 lbs |
Features | Permanent |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 18 |
Shape | Rectangular |
Border Color | Assorted |
Tab Cut | 1/3-Cut |
Labels Per Unit | 450 |
Tab Style | Top Tab |
Description
Avery® Extra-Large TrueBlock File Folder Labels with Sure Feed Technology, 0.94 x 3.44, White, 18/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (206BWPX)
- ELVEX Visor Flash Shield with Chin Guard (VisorF14)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-937)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 105)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- AVERY Printable Tags, w/Strings, Rectangle, 2"x3-1/2", 96Tags/PK, WE PK (AVE22802)
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- AVERY Marking Tags, Strung, 1-3/4" x 1-, PK100 (6732)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Red, 840/Pack (5051)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- Avery Label Maker Tapes, Labels, Signs & Tags