Shop All File Folders
Avery
Write/Erase Plastic Dividers w/Pocket, 8-Tab, 9.25" x 11.125", White
Mfr # 16826
Zoro # G1374014
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 11.13 x 9.25
- For Use With Ring Binders
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 16826
- Zoro # G1374014
- UPC # 072782168261
- Country of Origin China
- Category File Folders
Dimensions
Size | 11.13 x 9.25 |
Index Divider Size | 11.13 x 9.25 |
Details
Item | Index Dividers |
Color | White |
Material | Plastic |
For Use With | Ring Binders |
Tab Color | White |
Features | Straight Pocket |
Front Slash Pocket | |
Tab Style | 8-Tab |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Plastic |
Index Divider Style | Customizable |
Orientation | Side Tab |
Tab Title Color | White |
Form Quantity | 1 Set |
Tab Material | Plastic |
Index Divider Color | White |
Description
Write/Erase Plastic Dividers w/Pocket,8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Foot Switch for Tape Dispensers (TDA080PFS)
- TRODAT Professional Date Stamp (TDTT5030)
- SWINGLINE GBC Shredder Bag, Plastic, 40 gal., PK100 (1145482B)
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- AVERY Tab, Folder, Hang, Prntabl, 1/5 90PK (AVE5567)
- AVERY Folder, 2Pocket, W/Fastnr, Gn 25PK (AVE47977)
- AVERY Folder, 2-Pocket, Letter, Lbe 25PK (AVE47986)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48 (74865)
- AVERY Folder, 2-Pocket, Letter, Dbe 25PK (AVE47985)
- AVERY White Tabbed File Folder 156 pk, 156PK (06141)
- OXFORD Two Pocket Folders 8-1/2 x11", PK25 (53443)
- Avery File Folders