Shop All File Folders
Avery
Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White
Mfr # 16825
Zoro # G1374109
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 11.13 x 9.25
- Tab Color White
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 16825
- Zoro # G1374109
- UPC # 072782168254
- Country of Origin China
- Category File Folders
Dimensions
Size | 11.13 x 9.25 |
Index Divider Size | 11.13 x 9.25 |
Details
Item | Index Dividers |
Color | White |
Material | Plastic |
Tab Color | White |
For Use With | Ring Binders |
Features | Straight Pocket |
Orientation | Side Tab |
Tab Title Color | White |
Index Divider Material | Plastic |
Index Divider Style | Customizable |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 1 Set |
Tab Material | Plastic |
Index Divider Color | White |
Front Slash Pocket | |
Index Divider Type | Customizable |
Description
Write & Erase Plastic Dividers w/Pocket,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 4", Fluorescent Green, 500/Roll (DL638J)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- ZORO SELECT Appliance Cover, 36 In. L x 32 In. W, Blue (4LGJ9)
- AVERY Folder, 2Pocket, W/Fastnr, Lbe 25PK (AVE47976)
- AVERY Avery Removable Extra-Large 1/3-Cut File Folder Labels, 15/16 x 3-7/16, White, 450/Pk (8425)
- AVERY Hanging File Folder Tabs and Inser, PK20 (6727)
- AVERY Folder, 2Pocket, W/Fastnr, Bk 25PK (AVE47978)
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- AVERY Folder, 2-Pocket, Letter, Yw 25PK (AVE47992)
- SMEAD Pressboard Folder, 2 Pocket, Letter, Dark Blue, PK10 (14077)
- Avery File Folders