Shop All Binders
Avery
White Hole Reinforcement, PK1000
Mfr # AVE05720
Zoro # G2690348
product price: $9.75
/ea
Sold in multiples of 2 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinyl
- Binder Features Value Pack—Stock up and save!
- Height 1/4 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1/4 in |
Width | 1/4 in |
Diameter | 0.25" |
Overall Height | 1/4 in |
Overall Diameter | 1/4 in |
Overall Width | 1/4 in |
Details
Color | White |
Material | Polyvinyl |
Binder Features | Value Pack—Stock up and save! |
Item | Hole Reinforcement Labels |
Type | Roll Dispenser |
Accessory Type | Hole Reinforcement Label |
Weight | 0.067 lbs |
Adhesive | Self-Adhesive Peel and Stick |
Description
Hole Reinforcement Label, Roll Dispenser, Material Polyvinyl, Color White, Width 1/4 In., Height 1/4 In., Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridges, Ink, Black, C, M, YPK3 (PGI1200CMY)
- AVERY Protector, Sheet, Secure Top 25PK (AVE76000)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- DECKER TAPE PRODUCTS Label, DL1744, RUSH, 1-1/2" X 2" (DL1744)
- AVERY Economy 3 Ring Binder, 1" Round Rings, A (11718)
- AVERY Heavy-Duty Industrial SDS Binder, 3" One- (7771118952)
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79789)
- AVERY Durable View 3 Ring Binder, 1" Round Rin (26747)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- Avery Binders