Shop All Binders
Avery
White Hole Reinforcement, 1/4", PK200
Mfr # AVE05729
Zoro # G2690287
product price: $3.45
/pk 200, $0.02/ea
Sold in multiples of 5 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinyl
- Height 1/4 in
- Width 1/4 in
- Type Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1/4 in |
Width | 1/4 in |
Diameter | 0.25" |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Overall Diameter | 1/4 in |
Details
Color | White |
Material | Polyvinyl |
Type | Roll Dispenser |
Item | Hole Reinforcement Labels |
Accessory Type | Hole Reinforcement Label |
Adhesive | Self-Adhesive Peel and Stick |
Weight | 0.026 lbs |
Description
Hole Reinforcement Label, Roll Dispenser, Material Polyvinyl, Color White, Width 1/4 In., Height 1/4 In., Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Black (97)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- AVERY PermaTrack Metallic Asset Tag Labels, Laser Printers, 0.75 x 2, Metallic Silver, PK240, 240PK (61524)
- AVERY Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK (AVE89107)
- AVERY Durable View 3 Ring Binder, 2" Slant Rin (17838)
- AVERY Binder, Economy, Round Ring, 1", Blue (03300)
- AVERY 5" D-Ring Binder, Heavy Duty, Black (AVE79606)
- AVERY 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- AVERY UltraDuty SDS Binder with Chain, Durable (77712)
- AVERY 1" Slant Ring Heavy Duty Binder, White (AVE05304)
- Avery Binders