Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
White Dissolvable Labels w/ Sure Feed, 1.5 x 2.5, Oval, White, PK90
Mfr # 04223
Zoro # G7516899
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
- Weight 0.253 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 04223
- Zoro # G7516899
- UPC # 72782042233
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Weight | 0.253 lbs |
Labels Across | 3 |
Shape | Oval |
Labels Per Sheet | 18 |
Labels Per Unit | 6 |
Description
Avery® White Dissolvable Labels w/ Sure Feed, 1 1/2 x 2 1/2, Oval, White, 90/PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 090)
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Grn/Blk, PR (MT)
- NMC Danger Electrical Hazard Sign (DGA107AB)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- AVERY White Dissolvable Labels w/ Sure Feed, 1 1/4 x 2 3/8, White, PK90 (04224)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Green, 840/Pack (5052)
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Red, 840/Pack (5051)
- AVERY White Marking Tags, Strung, 1-3/4, PK100 (11062)
- DYMO Tape, Blue, Labels/Roll: Continuous (520106)
- Avery Label Maker Tapes, Labels, Signs & Tags