Shop All Shipping Labels
Avery
WeatherProof Durable Mailing Labels, Laser Printers, 2x4, Wht, PK5000
Mfr # 95523
Zoro # G4066174
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Features Shipping Labels with Sure Feed®—Designed for a reliable printer feed.
- Weight 12.765 lbs
- Size 2 x 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 95523
- Zoro # G4066174
- UPC # 72782955236
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4 |
Details
Item | Labels |
Material | Paper |
Features | Shipping Labels with Sure Feed®—Designed for a reliable printer feed. |
Weight | 12.765 lbs |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Labels Per Sheet | 10 |
Labels Per Unit | 5000 |
Machine Compatibility | Laser Printers |
Labels Across | 2 |
Description
Avery® WeatherProof Durable Mailing Labels w/ TrueBlock Technology, Laser Printers, 2 x 4, White, 10/Sheet, 500 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPED Dry Erase Clipboard, 2PK (350210)
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- AVERY Easy Peel Return Address Labels, PK800 (18167)
- AVERY Dot Matrix Printer Mailing Labels, Pin-Fed, 0.94x3.5, White, PK5000 (04013)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Ink Jet, 150/Pack (8164)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 5-1/2 x 8-1/2, White, 50/Pack (8126)
- AVERY Easy Peel White Address Labels, Inkjet Printers, 1 x 4, White, PK500 (08161)
- AVERY Shipping Labels with Sure Feed fo, PK200 (6873)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK250 (9UJ04)
- Avery Package Labels & Shipping Equipment