Shop All Shipping Labels
Avery
Waterproof Shipping Labels w/TrueBlock, Laser, 5.5x8.5, White, PK100
Mfr # 05526
Zoro # G7327138
product price: $76.39
/pk 100, $0.76/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Adhesive Permanent Self-Adhesive
- Color White
- Shape Rectangular
- Weight 1.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05526
- Zoro # G7327138
- UPC # 72782055264
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 5.5 x 8.5 |
Details
Item | Labels |
Material | Polyester |
Adhesive | Permanent Self-Adhesive |
Color | White |
Shape | Rectangular |
Weight | 1.35 lbs |
Features | Shipping Labels |
Labels Per Sheet | 2 |
Labels Per Unit | 100 |
Machine Compatibility | Laser Printers |
Description
Avery® Waterproof Shipping Labels with TrueBlock Technology, Laser Printers, 5.5 x 8.5, White, 2/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pop for Sight Words™ Game (8430)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 3/4inW, Blue on White (TZE243)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 10 ft- Black (WL-ED-UV-200-10-BK)
- AVERY Matte Clear Return Address Labels, PK600 (18695)
- AVERY Avery® Repositionable Shipping Labels for Laser Printers, 2 x 4, White, 250/Box (58163)
- AVERY Printable Blank Shipping Labels, PK800 (5817)
- AVERY Label, Ezpeel, Lsr, 1/2X1.75 8000PK (AVE5167)
- AVERY Label, Ezpeel, Inkjt, 1.5X4, Cl 350PK (AVE8662)
- AVERY Matte Clear Easy Peel Mailing Labels, Laser Printers, 3.33 x 4, PK60 (15664)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" x 3", Fluorescent Red, 500/Roll (DL3561)
- Avery Shipping Labels