Shop All Shipping Labels
Avery
Waterproof Shipping Label w/TrueBlock/Sure Feed, Laser, 2x4, Wt, PK500
Mfr # 05523
Zoro # G7328757
product price: $54.89
/pk 500, $0.11/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Weight 1.36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05523
- Zoro # G7328757
- UPC # 72782055233
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4 |
Details
Item | Labels |
Material | Polyester |
Color | White |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Weight | 1.36 lbs |
Features | Shipping Labels with Sure Feed®—Designed for a reliable printer feed. |
Labels Per Sheet | 10 |
Labels Per Unit | 500 |
Machine Compatibility | Laser Printers |
Description
Avery® Waterproof Shipping Labels with TrueBlock and Sure Feed, Laser Printers, 2 x 4, White, 10/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Easy Load Cargo Container, 48" x 40" x 36", Kraft, 5/Bundle (55VJ73)
- UWE 6 lb, .0005 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-2.4)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK100 (TP3854-100)
- NATIONAL BRAND Zinc Alloy Mailbox Lock (804416)
- AVERY Label, Wthrprf, Address, 1X2.5 1500PK (AVE5520)
- AVERY Avery® WeatherProof™ Mailing Labels, TrueBlock® Technology, Permanent Adhesive, 1" x 2-5/8", 1,500 Labels (5520) (727825467)
- AVERY Shipping Labels, TrueBlock, 8-1/2inx11in, 100/BX, White; LABEL, LSR, SHEET, 8.5X11,100 (5165)
- AVERY Avery® Shipping Labels With TrueBlock Technology, 8-1/2"W x 11"H, 100 Labels/Box (8465)
- AVERY Matte Clear Address Labels, Sure, PK200 (18661)
- AVERY Laser Labels, Matte, Mailing, 3-3, PK300 (6879)
- AVERY Easy Peel Return Address Labels, PK800 (18167)
- Avery Package Labels & Shipping Equipment