Shop All Shipping Tags
Avery
Unstrung Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Yellow, 1000PK
Mfr # 12325
Zoro # G705674701
product price: $65.99
/pk 1000, $0.07/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tag Color Yellow
- Tag Material 11.5-Point, 100% Wood-Pulp Stock
- Max. Wire Size 4.75 x 2.38
- Includes 1,000 unstrung tags.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 12325
- Zoro # G705674701
- Country of Origin Mexico
- Category Shipping Tags
Dimensions
Max. Wire Size | 4.75 x 2.38 |
Details
Item | Tags |
Tag Color | Yellow |
Tag Material | 11.5-Point, 100% Wood-Pulp Stock |
Includes | 1,000 unstrung tags. |
Description
Whether you're shipping items short or long distances, you want to ensure your shipping information stays put. These shipping tags offer a smooth writing surface with a background that makes your text stand out for easy reading. Each tag features a reinforced eyelet for extra strength to hold the tag firmly without ripping through the cardstock. Tags are made of 11.5 point stock and are handwrite only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Kanoodle® Extreme Game (3023)
- MEAD 9-1/2 x 6" Spiral Bound Notebook (MEA06900)
- EXPO Vis-a-Vis Wet Erase Marker Set, Fine Tip, 4 Colors, 12PK (2134341)
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- AVERY Unstrung Shipping Tags, 11.5 pt. Stock, 2.75 x 1.38, Manila, 1000PK (12301)
- AVERY Tags, Shipping, #5, Plain, Mla 1000PK (AVE12305)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12603)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12602)
- AVERY Unstrung Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Red, 1000PK (12345)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.25 x 2.13, Manila, 1000PK (12604)
- ZORO SELECT 2-5/8" x 5-1/4" Blue Paper Wire Tag, Pk1000 (1GYX7)
- Avery Package Labels & Shipping Equipment