Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
UltraDuty GHS Chemical Waterproof and UV Res Labels, 8.5x11, Wht, PK50
Mfr # 60521
Zoro # G7513776
product price: $89.25
/pk 50, $1.79/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color White
- Material Paper
- Size 8.5 x 11
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 60521
- Zoro # G7513776
- UPC # 72782605216
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers |
Item | Labels |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Features | For Inkjet Printers—Letter-sized, 8.5 x 11 sheets with back-slit. |
Weight | 1.518 lbs |
Labels Per Sheet | 1 |
Shape | Rectangular |
Labels Across | 1 |
Labels Per Unit | 50 |
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 8.5 x 11, White, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Blk, Slip On, 23-39/64" L (S518)
- DYMO Label Tape, Heat Shrink, 0.25", White/Black (DYM18051)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- GEMTOR Choker, Tie Off 6 ft. (AS-2-6)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500 (60525)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Red, 840/Pack (5051)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600 (06577)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- Avery Safety Labels