Shop All Printer Labels
Avery
UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600
Mfr # 60517
Zoro # G801860015
product price: $56.49
/pk 600, $0.09/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Shape Rectangular
- Size 1 x 2.5
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 60517
- Zoro # G801860015
- UPC # 72782605179
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 2.5 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | White |
Shape | Rectangular |
Background Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Weight | 0.794 lbs |
Features | For Laser Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets. |
Labels Per Sheet | 24 |
Labels Per Unit | 600 |
Labels Across | 3 |
Description
Waterproof and resistant to chemicals, abrasion, sun, tearing, and harsh temperatures. High-performance adhesive. Ideal for labeling drums, totes, pails, jugs and bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Pocket Revolving Trifold Brochure Holder (252316)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Antique Copper (MAN-1402-AC)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8460, 1" x 2-5/8", 3,000 Labels (727828460)
- AVERY ID Labels, Sure Feed Technology, PK480 (6570)
- AVERY TrueBlock File Folder Labels, 2/3, PK750 (5166)
- AVERY Printable Blank Wraparound Rectang, PK40 (22845)
- AVERY No-Iron Fabric Labels, 0.5 x 1.75, White, PK54, 54PK (40720)
- AVERY Avery® See-Through Removable Color Dots, 3/4" dia, Assorted Colors, 1015/Pack (5473)
- BROTHER Label, Round Paper, 1", We 1000PK (BRTDK1218)
- Avery Printer Labels