Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500
Mfr # 60525
Zoro # G7513749
product price: $90.59
/pk 500, $0.18/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color White
- Material Paper
- Size 2 x 4
- Weight 1.518 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 60525
- Zoro # G7513749
- UPC # 72782605254
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 2 x 4 |
Details
Printer Series Compatibility | Inkjet Printers |
Item | Labels |
Color | White |
Material | Paper |
Weight | 1.518 lbs |
Adhesive | Permanent Self-Adhesive |
Features | For Inkjet Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets. |
Labels Per Sheet | 10 |
Labels Per Unit | 500 |
Labels Across | 2 |
Shape | Rectangular |
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 2 x 4, White, 10/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA3-Y)
- PUMA SAFETY SHOES Work Shoe, Stl, 8.5, BLK, PR (642855)
- CHILL-ITS BY ERGODYNE Dew Rag, Orange/Red, Flames (6710)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue (62825)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 1.25x1.75, Wht, PK1600 (06576)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60526)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600 (06577)
- AVERY White Marking Tags, Strung, 1-3/4, PK100 (11062)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-250-2-342)
- Avery Label Maker Tapes, Labels, Signs & Tags