Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Avery
UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500 (Discontinued)
Mfr # 60505
Zoro # G7514704
This Product is Discontinued
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Paper
- Weight 1.525 lbs
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 60505
- Zoro # G7514704
- UPC # 72782605056
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Laser Printers |
Item | Labels |
Color | White |
Material | Paper |
Weight | 1.525 lbs |
Adhesive | Permanent Self-Adhesive |
Features | For Laser Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets. |
Labels Per Sheet | 10 |
Labels Across | 2 |
Labels Per Unit | 500 |
Shape | Rectangular |
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 2 x 4, White, 10/Sheet, 50 Sheets/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.