Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Avery
UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (Discontinued)
Mfr # 60523
Zoro # G7513514
This Product is Discontinued
Key Features
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Size 3.5 x 5
- Weight 7.984 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 60523
- Zoro # G7513514
- UPC # 72782605230
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 3.5 x 5 |
Details
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Weight | 7.984 lbs |
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 3.5 x 5, White, 4/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.