Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500
Mfr # 60518
Zoro # G7513146
product price: $52.29
/pk 1500, $0.03/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Paper
- Features For Laser Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets.
- Weight 0.794 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 60518
- Zoro # G7513146
- UPC # 72782605186
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Laser Printers |
Item | Labels |
Color | White |
Material | Paper |
Features | For Laser Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets. |
Weight | 0.794 lbs |
Adhesive | Permanent Self-Adhesive |
Labels Per Unit | 1500 |
Labels Across | 4 |
Labels Per Sheet | 60 |
Shape | Rectangular |
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 0.5 x 1.75, White, 60/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK5)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- AVERY White Dissolvable Labels w/ Sure Feed, 1 1/4 x 2 3/8, White, PK90 (04224)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 5x8.13, White, PK100 (06579)
- AVERY White Marking Tags, Strung, 1-3/4, PK100 (11062)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 3/4" Dia, Black, 1008/Pack (5459)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- Avery Safety Labels