Shop All File Folders
Avery
Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48
Mfr # 74865
Zoro # G1374154
product price: $6.99
/pk 48, $0.15/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5"
- Tab Type All-Purpose Tabs
- Material Plastic
- Tab Cut 1/5-Cut
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 74865
- Zoro # G1374154
- UPC # 072782748654
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 2.5" |
Height | 1" |
Details
Item | File Inserts/Tabs |
Color | Assorted Neon |
Tab Type | All-Purpose Tabs |
Material | Plastic |
Tab Cut | 1/5-Cut |
Features | Margin Tabs—Wide, slim-body, 2.5" x 1" tabs fit on the margins of pages without obscuring text. |
Weight | 0.056 lbs |
Tab Material | Plastic |
Assortment | Neon Green; Neon Orange; Neon Pink; Neon Yellow |
File Insert/Tab Type | All-Purpose Tabs |
Description
Ultra Tabs Repositionable Tabs,2,PK 48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Carter's Felt Stamp Pad, 2-3/4" x 4-1/4", Uninked (21021)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- AVERY DENNISON 10 Tab Index Dividers, PK6 (11188)
- BSC PREFERRED 8-1/2 x 12'' Bubble Lined Poly Mailers, 25PK (B83325PK)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Primary, PK48 (74866)
- AVERY Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White (16825)
- AVERY Folder, 2-Pocket, Letter, Blk 25PK (AVE47988)
- AVERY Folder, 2-Pocket, Letter, Lbe 25PK (AVE47986)
- AVERY Folder, 2Pocket, W/Fastnr, Gn 25PK (AVE47977)
- AVERY Big Tab Insertable Plastic Dividers, 5-Ta (7278211900)
- AVERY Folder, 2Pocket, W/Fastnr, Dbe 25PK (AVE47975)
- Avery File Folders