Shop All Dividers & Tabs
Avery
Ultra Tabs Luxe Collection Repositionable Tabs, 1/5-Cut, Assorted Jewel Prism Colors, 2.5" W, 16PK
Mfr # 74147
Zoro # G606437283
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type All-Purpose Tabs
- Color Assorted Jewel Prism
- Height 1"
- Tab Cuts Visible 1/5-Cut
- Assortment Color Blue-Green Emerald; Gold Citrine; Magenta Ruby; Silver Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 74147
- Zoro # G606437283
- UPC # 72782741471
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Height | 1" |
Details
Type | All-Purpose Tabs |
Color | Assorted Jewel Prism |
Index Tabs - Item | File Inserts/Tabs |
Tab Cuts Visible | 1/5-Cut |
Assortment Color | Blue-Green Emerald; Gold Citrine; Magenta Ruby; Silver Diamond |
Description
Upgrade your journals and planners to another level with these iridescent prismatic designs. The reflective material shines in beautifully sharp angles that create an eye-catching effect that demands attention. Premium and sophisticated, brings an elegant touch to any project. Each margin tab is composed of a durable tab and a clear adhesive tab body. Both sides of the tab display a sparkling prismatic design for the best visibility. The clear tab body is also handwrite-compatible with permanent markers as well as most pencils, pens and highlighters. Clear tab body features a surface designed to resist smudging.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIT Scarlet 1-1/8 Oz. Powder Dye (83050)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Yellow (HMYRM48YW)
- PROMARX Back Pack, 15in with 2 Side Mesh Pockets, Assorted Colors, PK2 (SB026232024)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- AVERY Customizable TOC Ready Index Multicolor Dividers, 1-10, Letter (11842)
- AVERY Avery® Big Tab™ Write & Erase Dividers 23076, 5 Multicolor Tabs, 1 Set (7278223076)
- AVERY Dividers, Insert, Paper, 8Tab 24PK (AVE11115)
- AVERY Dividers, Index, Sidetab, C 25PK (AVE01403)
- AVERY Individual Legal Dividers Allstate, PK25 (82180)
- AVERY Preprinted Legal Exhibit Side Tab Index Dividers, Avery Style, 25-Tab, 26 to 50, 14 x 8.5, White (1431)
- AVERY Big Tab Insertable Plastic Dividers, Two (11983)
- Avery Dividers & Tabs