Shop All Binders
Avery
TouchGuard Protection HD View Binders,
Mfr # 17145
Zoro # G9775633
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 700
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 3.87 x 11.25 |
Back Cover Insert Size | 10.02 x 11.25 |
Binder Size Capacity | 4" |
Front Cover Insert Size | 11.75 x 11.25 |
Details
Binder Sheet Capacity | 700 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | TouchGuard Protection HD View Binders, |
Holding Capacity | 4" |
Weight | 2.35 lbs |
Ring Mounting | Spine |
Insert Description | Front; Spine; Back |
Binder Color(s) | White |
Binder Style | View |
Binder Type | Ring |
Ring Style | Slant D-Ring |
Inside Pocket Description | Two Front; Two Back |
Description
TouchGuard Protection HD View Binders,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor (80699)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- CYNAMED Trauma Medical Shears, 7.25" Titanium (CYZR-0055)
- AVERY Heavy-Duty Framed View 3 Ring Binder, 0. (68051)
- AVERY Mini Durable View Binder, 1", Blue (23014)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, White (AVE79106)
- AVERY Nonstick View Binder, 2", Blue (05501)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- AVERY Durable View Binder, 3" EZD Rings, 670-She (09700)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- Avery Binders