Shop All Binders
Avery
TouchGuard Protection HD View Binders,
Mfr # 17143
Zoro # G9775588
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 10.89 x 11.25 |
Binder Size Capacity | 2" |
Spine Insert Size | 2.52 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.75 x 11.25 |
Details
Binder Sheet Capacity | 500 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | TouchGuard Protection HD View Binders, |
Holding Capacity | 2" |
Weight | 1.44 lbs |
Binder Color(s) | White |
Ring Style | Slant D-Ring |
Ring Mounting | Spine |
Insert Description | Front; Spine; Back |
Binder Style | View |
Binder Type | Ring |
Inside Pocket Description | Two Front; Two Back |
Description
TouchGuard Protection HD View Binders,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover Classic, Black W, PK25 (903117PK5)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- VESTIL Steel Strapping Cutter, 0.375-1" (PKG-C-1)
- U-MARK A10 Paint Marker Gold (10114)
- AVERY 2" D-Ring Binder, Heavy Duty, Maroon (AVE79362)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- AVERY 1" Showcase Economy Binder, Round Ring, White, 11 x 8.5 (AVE19601)
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- AVERY Binder, Framed, D-Ring, 3", Navy (68038)
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- UNIVERSAL Universal® D-Ring Binder, 1" Capacity, 8-1/2 x 11, Black (20761)
- Avery Binders