Shop All Document Holders
Avery Dennison
Top-Load, Poly Sheet Protectors, PK200
Mfr # 74401
Zoro # G5031315
product price: $31.19
/pk 200, $0.16/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Clear
- Number of Tabs 0
- Thickness Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74401
- Zoro # G5031315
- UPC # 077711744011
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Clear |
Number of Tabs | 0 |
Thickness | Heavy |
Features | Heavyweight, Liquid Resistant, Acid-free, Dirt Resistant, Durable, Non-glare, Non-stick, Archival-safe, Tear Resistant, Spill Resistant, Heavy Duty |
Product Type | Nonglare Sheet Protector |
Finish | Nonglare |
Capacity | 10 |
Application | Standard 3-Ring Binders |
Weight | 4.43 lbs |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame (SM538)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 30 3/4" x 5", Kraft, 5/Bundle (55VJ81)
- MICR PRINT SOLUTIONS MICR Toner Cartridge, Black, New (CIG-50F0Z00(M))
- 3M E-A-R Wall Easel, Portable, 3"x15", 2/PK, White 2PK (MMMEH5592PK)
- AVERY DENNISON Avery Top-Load Polypropylene Sheet Protector, Heavy, Legal, Diamond Clear, 25/Pack (73897)
- AVERY DENNISON Holder, Label, F/BusinessCard, PK10 (73720)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK8 (74161)
- AVERY DENNISON Clear Sheet Protector, PK50 (74090)
- AVERY DENNISON Clear, Sheet Protector, PK25 (76000)
- C-LINE PRODUCTS C-Line Products- Inc. CLI80911 Vinyl Shop Seal Ticket Holder- 8-.50in.x11in.- Clear (80911)
- Avery Dennison Document Holders