Shop All Printer Labels
Avery
Thermal Printer Labels, Thermal Printers, 1.13 x 3.5, Clear, 120/Roll
Mfr # 4151
Zoro # G003474355
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Printers
- Color White
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 4151
- Zoro # G003474355
- UPC # 72782041519
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.13 x 3.5 |
Details
Item | Labels |
Printer Series Compatibility | Thermal Printers |
Color | White |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Application | Select DYMO, Seiko, Zebra, label printers |
Material | Paper |
Weight | 0.109 lbs |
Features | Address Labels |
For Use With | Select DYMO®, Seiko, Zebra®, Label Printers |
Labels Across | 1 |
Rolls Per Unit | 1 |
Labels Per Roll | 120 |
Description
Durable thermal labels are scratch-resistant, smudge-free and resist water, dirt, dust and grease. Compatible with select DYMO®, Seiko®, Zebra® and Pitney Bowes® label printers. Packed in a secure bag to protect from light and ensure optimal performance. Permanent adhesive. Roll format with a 1" core.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (5CNF8)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- ADVANTUS Grip-A-Strip Display Rail, 24"L, Satin (AVT2000)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 24", Kraft, 15/Bundle (493T65)
- AVERY Avery® Red Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5466, 3/4" Round, Pack of 1008 (AVE05466)
- AVERY Removable Multipurpose Labels, Su, PK120 (6481)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5162®, 1-1/3" x 4", 1, 400 Labels (7278205162)
- AVERY Durable Kids Labels, 0.75" x 1.75", PK60 (41442)
- AVERY Extra Large File Folder Labels, 1, PK450 (8425)
- AVERY Label, Round, 2"", Gold Foil 96PK (AVE22831)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- Avery Printer Labels