Shop All Index & Note Cards
Avery
Tend Card, 4 Up, Ivory, PK160
Mfr # 5913
Zoro # G0057939
original price:
$24.19
7% off
new price: $22.49
/pk 160, $0.14/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Print-to-the-Edge with Sure Feed
- Card Size 2 x 3.5
- Includes (40) Sheets, Each Sheet: (4) Cards
- Color Ivory
- Weight 6.778 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 5913
- Zoro # G0057939
- UPC # 072782059132
- Country of Origin Mexico
- Category Index & Note Cards
Dimensions
Card Size | 2 x 3.5 |
Details
Item | Tent Cards |
Features | Print-to-the-Edge with Sure Feed |
Includes | (40) Sheets, Each Sheet: (4) Cards |
Color | Ivory |
Weight | 6.778 lbs |
Machine Compatibility | Inkjet/Laser |
Number of Cards | 160 |
Cards Per Sheet | 4 |
Number of Sheets | 40 |
Description
Small Tent Card, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 200)
- AVERY Cards, Post, Laser, 4X6, We, 100PK (AVE5389)
- AVERY Note Cards, Matte, Two-Sided Print, PK60 (8315)
- AVERY Postcards, Uncoated, Two-Sided Pri, PK80 (5889)
- AVERY Printable Note Cards, Two-Sided Pr, PK60 (5315)
- AVERY Square Cards with Rounded Edges, PK180 (35702)
- AVERY Postcards, Ivory, Two-Sided Print, PK100 (5919)
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- TEACHER CREATED RESOURCES Smiley Faces Postcards, PK180 (TCR1965)
- Avery Index & Note Cards