Shop All Safety Tags & Identification
Avery
Tag, Auto, Dup, 1-500 500PK
Mfr # AVE18670
Zoro # G601802857
product price: $52.89
/pk 500, $0.11/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75"
- Shape Rectangular
- Features Perforated; Preprinted; Reinforced
- Type ID Tag
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE18670
- Zoro # G601802857
- UPC # 71709186708
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Length | 4.75" |
Width | 2.38" |
Details
Item | Duplicate Auto Park Tags |
Shape | Rectangular |
Features | Perforated; Preprinted; Reinforced |
Type | ID Tag |
Material | Paper |
Tag Color | White |
Description
From coats to keys, Duplicate Auto Park Tags make sure nothing gets lost in the shuffle. They feature a reinforced patch and strong twine that affixes quickly and reliably so important items such as keys are securely labeled and quickly stored. Tags are conveniently banded in packs of 100, and sequentially numbered 1 to 500 in duplicate on the top and bottom coupon for easy identification. Bottom customer portion is printed with "retain this check" as a friendly reminder in highly visible red. Customers and guests are in and out with their belongings in no time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Wyoming (WS-A-1014-Wyoming)
- BRADLEY Drain Plug (P16-072)
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-18C-LEO)
- AVERY Green Service Tags, PK25 (62432)
- AVERY Red Tags 5S, 25 pack, PK25 (62426)
- CONDOR Tag, 3-1/4 in.W, 3/8in.Hole, PK25 (48RU20)
- NMC Danger Do Not Operate Tag (RPT1SL150)
- NMC Do Not Start Tag, Pk25 (RPT23G)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25 (48RU14)
- NMC Danger Do Not Drink This Water Tag, Pk25 (RPT133)
- Avery Lockout Tagout