Shop All Tags
Avery
Tag, Asset, Dstrcbl, We, 112Pk
Mfr # AVE60537
Zoro # G001824343
product price: $56.99
/pk 5, $11.40/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.75"
- Tag Shape Rectangular
- Type Asset Tag
- Length 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.75" |
Length | 1.25" |
Details
Color | White |
Tag Shape | Rectangular |
Type | Asset Tag |
Item | PermaTrack Destructible Asset Tag Labels |
Description
PermaTrack Destructible Asset Tag Labels make it easy to create your own asset tags, bar-code labels, equipment tags, property tags and nameplates on demand, right from your laser printer. Allow 24 hours for the labels to set, and once lifted, these labels will break into pieces when someone attempts to remove them, discouraging theft, tampering or warranty fraud. Chemical-resistant, tear-resistant and waterproof, these asset tags print smoothly without skewing or jamming. Use the free, online, Avery Design & Print software with bar-code generator to add text, graphics, serialized numbers or bar codes in just a few steps. Then print as many asset tags as you need when you need them, avoiding high minimum order quantities and long lead times from custom printing services. Destructible Asset Tags feature a strong adhesive to enable reliable identification and tracking for the life span of your asset. Each letter-size sheet includes 14 labels (1-1/4" x 2-3/4").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0085-RD_7x5 (LCU3-0085-RD_7x5)
- 3M Head Harness Replacement Part (50051131370055)
- BRADY Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (86771)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- AVERY Tag, Asset, Tmprprf, We, 112Pk (AVE60536)
- AVERY Red Service Tags, PK25 (62429)
- AVERY Durable Metallic Asset Tag Labels, PK64 (61520)
- AVERY Tag, Asset, Drbl, We, 240Pk (AVE60531)
- AVERY Printable Tags, with Strings, Sca, PK180 (22848)
- AVERY Green Inventory Tags, PK25 (62428)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- Avery Tags