Shop All Identification Labels
Avery
Tag, Asset, Drbl, We, 112Pk
Mfr # AVE61529
Zoro # G701818536
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Features PVC-free; Print-to-the Edge; Tear Resistant; Durable
- Max. Label Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE61529
- Zoro # G701818536
- UPC # 72782615291
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 2-3/4" |
Max. Label Width | 1-1/4" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Features | PVC-free; Print-to-the Edge; Tear Resistant; Durable |
Waterproof | Yes |
Item | PermaTrack Durable White Asset Tag Labels, 1-1/4" x 2-3/4" , 112 Asset Tags |
Type | Asset Tag Label |
Finish | Matte |
Adhesive | Permanent |
No. of Labels | 112 |
Description
PermaTrack Metallic Asset Tag Labels make it easy to create your own bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. They are optimized for superior print performance to print smoothly without skewing or jamming. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them, avoiding high minimum order quantities and long lead times from custom printing services. PermaTrack Asset Tags in matte white feature a strong adhesive to enable reliable identification and tracking for the life span of your asset. Each letter-size sheet includes 14 labels (1-1/4" x 2-3/4").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - 2X-Large (48-22-8754)
- CONDOR Spill Kit, Universal (35ZR74)
- WATSON GLOVES Game Of Thorns - Large PR (307-L)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- AVERY Label, Ghs Chemical, 2X4, We 10PK (AVE60505)
- AVERY Printable Blank Oval Labels, 1.5", PK450 (22564)
- AVERY Label, Perm, Laser, 5/8X3, We 1600PK (AVE6577)
- AVERY Color Label Dots Green (05791)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- NEVS Label, Insulin 7/8" x 1-5/8" Flr Pink w/Black (P-14470)
- Avery Safety Labels