Shop All Dividers & Tabs
Avery
Tabs Repositionable Tabs, 1/5-Cut Tabs, Astd Patterns, 2in Wide, PK24
Mfr # 74774
Zoro # G701860009
product price: $4.55
/pk 24, $0.19/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Assorted Patterns
- Material Plastic
- Features Fashion Pattern Tab Assortment—Unique 2" x 1.5" tabs are ideal for color-coding.
- Type All-Purpose Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 74774
- Zoro # G701860009
- UPC # 72782747749
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 2" |
Height | 1.5" |
Details
Index Tabs - Item | File Inserts/Tabs |
Color | Assorted Patterns |
Material | Plastic |
Features | Fashion Pattern Tab Assortment—Unique 2" x 1.5" tabs are ideal for color-coding. |
Type | All-Purpose Tabs |
Tab Cuts Visible | 1/5-Cut |
Weight | 0.039 lbs |
Assortment Color | Blue/White; Green/White; Pink/White |
Description
Sturdy, self-adhesive repositionable tabs that make indexing, marking, referencing and separating documents quick and easy. Writable on both sides of the tab, and the adhesive body is clear so you can see text underneath. Durable enough to turn pages like a divider, and they stick securely but remove cleanly with no residue. Ideal to use for organizing and marking key information in notebooks, files, books, planners and more. Perfect for home, office and school.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 17x17x17 in (55VH30)
- SHARPIE Peel-Off China Markers, White, PK12 (2060)
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- CLAUSS Multipurpose, Scissors, Ambidextrous (18542)
- AVERY Insertable Big Tab Dividers, 8-Tab, Letter (11112)
- AVERY Dividers, Index, Reg Tab, 5Tab 25PK (AVE11446)
- AVERY Individual Legal Dividers Style, PK25 (1408)
- AVERY Dividers, Index, Xtra-Wd, 8Tab 5PK (AVE11441)
- AVERY Avery® Ready Index® Table of Contents Dividers 11127, Jan-Dec, 12-Tab Set (7278211127)
- AVERY Individual Legal Dividers Allstate, PK25 (82180)
- AVERY Individual Legal Dividers Style, PK25 (82426)
- Avery Dividers & Tabs