Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Surface Safe Removable Label Safety Sign, Inkjet/Laser, 7x10, Wt, PK15
Mfr # 61515
Zoro # G7516515
product price: $39.99
/pk 15, $2.67/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Polyester
- Weight 0.628 lbs
- Size 7 x 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 61515
- Zoro # G7516515
- UPC # 72782615154
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 7 x 10 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | White |
Material | Polyester |
Weight | 0.628 lbs |
Adhesive | Removable Self-Adhesive |
Labels Across | 1 |
Labels Per Sheet | 1 |
Shape | Rectangular |
Labels Per Unit | 15 |
Description
Avery® Surface Safe Removable Label Safety Signs, Inkjet/Laser Printers, 7 x 10, White, 15/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tag, Danger Do Not., Rd/bl/wh, PK5 (PVT-41)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- MEGACOMFORT Anti-Fatigue Molded Insole, 11" L, PR (PAMSQ-M67/W89)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/4" Dia, Assorted, 768/Pack (5795)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 5x8.13, White, PK100 (06579)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600 (06577)
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- Avery Safety Labels