Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Surface Safe Removable Label Safety Sign, Inkjet/Laser, 3.5x5, Wt, PK60
Mfr # 61514
Zoro # G7517224
product price: $39.95
/pk 60, $0.67/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Polyester
- Adhesive Removable Self-Adhesive
- Weight 0.628 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 61514
- Zoro # G7517224
- UPC # 72782615147
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 3.5 x 5 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | White |
Material | Polyester |
Adhesive | Removable Self-Adhesive |
Weight | 0.628 lbs |
Labels Per Sheet | 4 |
Shape | Rectangular |
Labels Per Unit | 60 |
Labels Across | 2 |
Description
Avery® Surface Safe Removable Label Safety Signs, Inkjet/Laser Printers, 3.5 x 5, White, 4/Sheet, 15 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Ear Plugs, 100 PK (IHP27)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Surface (STI-9605-SS)
- ZORO SELECT Saf Glss Hldr, Tray, Clr, Acryl, Wall Mtg (3TCA7)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 5x8.13, White, PK100 (06579)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600 (06577)
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113121)
- Avery Label Maker Tapes, Labels, Signs & Tags