Shop All Printer Labels
Avery
Surface Safe ID Labels, Inkjet/Laser, 7/8 x 2 5/8, White, PK825
Mfr # 61501
Zoro # G1374057
product price: $48.29
/pk 825, $0.06/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 61501
- Zoro # G1374057
- UPC # 072782615017
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 0.88 x 2.63 |
Details
Item | Surface Safe ID Labels,Inkjet/La,PK 825 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Weight | 0.858 lbs |
Labels Per Sheet | 33 |
Labels Across | 3 |
Labels Per Unit | 825 |
Description
Surface Safe ID Labels,Inkjet/La,PK 825, Package Quantity 825
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear (40TE22)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Green PK (SMD17140)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- UNIVERSAL Rubber Bands, Size 14, 0.04" Gauge, Beige, 1 lb Box, PK2200 (UNV00114)
- AVERY Avery® Removable Inkjet/Laser ID Labels, 1" Diameter, White, 945/Pack (6450)
- AVERY Avery® UltraDuty™ GHS Chemical Labels for Epson ColorWorks C831, 60511, Waterproof, 8-1/2" x 11", Box of 500 (7278260511)
- AVERY Label, Round, 2"", Gold Foil 96PK (AVE22831)
- AVERY Label, Neon, Remvable, 3X4, Ast 72PK (AVE6482)
- AVERY PermaTrack Asset Tag Labels, Laser Printers, 1.25x2.75, Silver, PK112 (61528)
- AVERY Avery® EcoFriendly Labels, 1 x 2-5/8, White, 3000/Pack (48460)
- UNIVERSAL 2" x 4" Permanent Label, Pk1000 (UNV80107)
- Avery Printer Labels