Shop All Printer Labels
Avery
Surface Safe ID Labels, Inkjet/Laser, 2 x 3 1/2, White, PK250
Mfr # 61503
Zoro # G1374118
product price: $46.59
/pk 250, $0.19/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 61503
- Zoro # G1374118
- UPC # 072782615031
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 2 x 3.5 |
Details
Item | Surface Safe ID Labels,Inkjet/La,PK 250 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Weight | 0.868 lbs |
Labels Per Sheet | 10 |
Labels Per Unit | 250 |
Labels Across | 2 |
Description
Surface Safe ID Labels,Inkjet/La,PK 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK250 (8FLA6)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- MELISSA & DOUG Wooden ABC/123 Block Set, 50 Pieces (1900)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Black, Pack of 1000 (OST68A)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 3 x 5, White, 40/Pack (5450)
- AVERY High Visibility Round Labels with, PK600 (5293)
- AVERY Color Printing Labels, Sure Feed, PK200 (8253)
- AVERY Print-to-the Edge Labels w/Scalloped Edge, 2 1/2" dia, Pearl Ivory, 72PK (22836)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Blue Border, 1500/Box (5766)
- AVERY Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2 x 2, White, PK120, 120PK (22565)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- Avery Printer Labels