Shop All Printer Labels
Avery
Surface Safe ID Labels, Inkjet/Laser, 1 5/8 x 3 5/8, White, PK300
Mfr # 61502
Zoro # G1240813
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 61502
- Zoro # G1240813
- UPC # 072782615024
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.63 x 3.63 |
Details
Item | Surface Safe ID Labels,Inkjet/La,PK 300 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Weight | 0.868 lbs |
Labels Per Sheet | 12 |
Labels Per Unit | 300 |
Labels Across | 2 |
Description
Surface Safe ID Labels,Inkjet/La,PK 300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR PLAYTHINGS Bingo Game Set (514)
- OLFA Industrial, Kevlar(R) Shears, Straight (SCS-4)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8463, 2" x 4", Box of 1,000 (727828463)
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 (AVE05470)
- AVERY Avery® Clear Full-Sheet Shipping Labels for Inkjet Printers 8665, 8-1/2" x 11", Pack of 25 (727828665)
- AVERY Shipping Labels, Permanent Adhesiv, PK10 (15665)
- AVERY High Visibility Round Labels with, PK300 (5294)
- AVERY Printable Self-Adhesive Permanent ID Labels, 3/4" dia, Clear, PK400 (04222)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5663, 2" x 4", Box of 500 (727825663)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-RD-WT)
- Avery Printer Labels