Shop All Coronavirus & Social Distancing Signs
Avery
Social Distancing Floor Decals, 10.5 in. dia, Please Wait Here, Red/White Face, Black Graphics, 5PK
Mfr # 83090
Zoro # G005741981
product price: $25.89
/pk 5, $5.18/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5"
- Height 10.5"
- Sign Shape Circle
- Size 10.5" dia
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 83090
- Zoro # G005741981
- UPC # 72782830908
- Country of Origin Canada
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10.5" |
Height | 10.5" |
Size | 10.5" dia |
Details
Item | Signs & Sign Holders |
Sign Shape | Circle |
Material | Vinyl |
Color | Red/White |
Weight | 0.28 lbs |
Description
Help your customers keep a safe distance with this social distancing floor decal. Featuring a preprinted message on a vinyl surface with a semigloss finish, it is an intuitive and easy way to direct foot traffic. Designed to withstand everyday wear and tear, this anti-slip and water-resistant floor decal is also scuff-resistant and UV-coated for additional durability. Able to stick and stay but also peels away cleanly, it is removable and easy to reposition for the right spacing and placement. Perfect for retail stores, restaurants, hair salons, banks, airports, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- ERB SAFETY Replacement Slide-Lock Susp, I-85R (19141)
- AVERY Social Distancing Floor Decal, 10.5 in. dia, Please Wait Here, Yellow/Black Face, Black Graphic, 5PK (83020)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- LYLE Face Mask Required Sign, 14" W x 10" H, English, Recycled Aluminum, Sign Legend Color: Black (LCU4-0179-NA_14X10)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- SIGNMISSION Public Safety Sign-Concert Attendees Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25377 (A-1218-25377)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- Avery Coronavirus & Social Distancing Signs