Shop All Binders
Avery
Showcase Economy View Binder, Round Rin
Mfr # 19700
Zoro # G9771616
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 530
- Color Black
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Front Cover Insert Size | 10.48 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.34 x 11.25 |
Spine Insert Size | 2.34 x 11.25 |
Details
Binder Sheet Capacity | 530 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Item | Showcase Economy View Binder,Round Rin |
Holding Capacity | 2" |
Weight | 1.127 lbs |
Binder Style | View |
Insert Description | Front; Spine; Back |
Binder Type | Ring |
Binder Color(s) | Black |
Inside Pocket Description | One Front; One Back |
Ring Mounting | Back |
Ring Style | Round-Ring |
Description
Showcase Economy View Binder,Round Rin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 25 mil, 300 ft. L (3CTV2)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- AVERY Sleeve, Plastic, Crnrlock, Ast 3PK (AVE75310)
- AVERY Binder, One Touch EZD Rings, 5", Black (79996)
- AVERY Heavy-Duty View Binders, Orchid, 1.5" Sl (79273)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 3" Cap, 11x8.5, White, PK2 (79791)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 1" Cap, 11x8.5, White, PK4 (79780)
- AVERY Heavy-Duty View 3 Ring Binder, 4" One To (79704)
- WORKSTATION Consumer Products Hanging Storage Binder- 3 Ring- 1in. Capacity- 11in.x8-.50in.- Green (TH528719)
- Avery Binders