Shop All Binders
Avery
Showcase Economy View Binder, Round Rin
Mfr # 19650
Zoro # G9771564
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color Black
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 9.79 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 8.89 x 11.25 |
Spine Insert Size | 1.64 x 11.25 |
Binder Size Capacity | 1.5" |
Details
Binder Sheet Capacity | 375 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Item | Showcase Economy View Binder,Round Rin |
Holding Capacity | 1.5" |
Weight | 0.85 lbs |
Binder Type | Ring |
Binder Style | View |
Inside Pocket Description | One Front; One Back |
Binder Color(s) | Black |
Ring Mounting | Back |
Insert Description | Front; Spine; Back |
Ring Style | Round-Ring |
Description
Showcase Economy View Binder,Round Rin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stapler, Desk, Full, 20Sh, Black (62835)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- ZORO SELECT Paper Clip, 1 1/2In, Asrt, Plstc, PK50 (2WFU8)
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- AVERY Binder, Durable, Slant Rings, 1", Black (27250)
- AVERY Binder w/ Round Rings, 2", Black (27554)
- AVERY Binder, Durable, Slant Rings, 2", Green (27553)
- AVERY Binder w/EZD Ring, 1.5", Black, 400 Sheet (79695)
- AVERY Hanging Storage Flexible Binder, 1", Red (14803)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- Avery Binders